Skip Content

DV
GE LIGHTING

26 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2250 Lumens, 3000K Bulb Color Temp.

  • Item # 11Z443
  • My Part #
  • Mfr. Model # F26T8SPX30/U/ECO
  • Catalog Page # 485
  • UNSPSC # 39101605
U-Shaped Fluorescent Lamp,T8,Warm,3000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Bend Radius 1-5/8"
  • Light Bulb Dia. 1"
  • Watts 26
  • Light Appearance 3000 to 3999K, Warm White
  • Lumens 2250
  • Average Bulb Life 30,000 hr.
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type U-Bend
  • Bulb Color Temp. 3000K
  • Color Rendering Index 82
  • Bulb Start Type Rapid
  • Voltage 135
  • Bulb Min. Starting Temp. 59 Degrees F
  • Bulb Designation F26T8SPX30/U/ECO
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products