Skip Content

WV
GE LIGHTING

26 Watts Plug-In CFL, T4 PL, 3000K Bulb Color Temp.

  • Item# 1PGX6
  • Mfr. Model# F26DBX/E/830/ECO
  • Catalog Page# N/A
  • UNSPSC# 39101619
26 Watts Plug-In CFL, T4 PL, 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Wattage Equivalency 100W INC
  • Watts 26
  • Bulb Shape T4 PL
  • Light Appearance 3000 to 3999K, Warm White
  • Max. Overall Bulb Length 6-5/8"
  • Shatter-Resistant No
  • Bulb Type Standard
  • Bulb Color Temp. 3000K
  • Average Bulb Life 10,000 hr.
  • Bulb Designation F7BX/ECO
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.