Skip Content

C3
GE LIGHTING

2500 Watts Halogen Heat Lamp, T3, Sleeve, 2400K Bulb Color Temp.

  • Item # 1G984
  • My Part #
  • Mfr. Model # QH2500T3/CL
  • Catalog Page # 517
  • UNSPSC # 39101612
Halogen Heat Lamp,T3,2500W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Heat Lamp
  • Overall Bulb Shape T
  • Bulb Shape T3
  • Bulb Base Type Sleeve
  • Watts 2500
  • Average Bulb Life 5000 hr.
  • Voltage 480
  • Light Technology Halogen
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 28-13/16"
  • Dimmable Yes
  • Light Bulb Dia. 3/8"
  • Bulb Finish Clear
  • Bulb Color Temp. 2400K
  • Bulb Designation QH2500T3/CL
  • Shatter-Resistant No
  • Bulb Primary Application Heat Lamps
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.