Skip Content

ST
GE LIGHTING

250 Watts High Pressure Sodium HID Lamp, ED18, Mogul Screw (E39), 27,500 Lumens, 2100K Bulb Color Te

  • Item # 6ZFX8
  • My Part #
  • Mfr. Model # LU250/SBY/XL/ECO
  • Catalog Page # 507
  • UNSPSC # 39101617
High Pressure Sodium Lamp,ED18,250W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape ED
  • Bulb Shape ED18
  • Bulb Base Type Mogul Screw (E39)
  • Watts 250
  • Bulb Color Temp. 2100K
  • Lumens 27,500
  • Max. Overall Bulb Length 9-3/4"
  • Shatter-Resistant No
  • Bulb Designation LU250/SBY/XL/ECO
  • Light Technology High Pressure Sodium
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type High Output
  • Color Rendering Index 22
  • Light Bulb Dia. 2-1/4"
  • Bulb Finish Clear
  • Average Bulb Life 40,000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • ANSI Code S50
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.