Skip Content

WV
GE LIGHTING

25 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 6500K Bulb Color Temp.

  • Item # 39CC82
  • My Part #
  • Mfr. Model # LED25T8/5/865
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,T8,25W,120V,6500K,Indoor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $60.00 / each

Web Price $60.00

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GE LED tube lamp helps you conserve energy and save money while effectively lighting work and display spaces and more. It is engineered for reliable color, distribution, output, and uniformity. This sturdy lamp is dependable and long-lasting. Required LED driver is available separately.

View More

Technical Specs

  • Item LED Lamp
  • Bulb Shape T8
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 25
  • Wattage Equivalency 64W LFL
  • Bulb Color Temp. 6500K
  • Light Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Bulb Type Linear
  • Lumens 2500
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 64"
  • Light Bulb Dia. 1"
  • Bulb Power Source Requires Separate Driver
  • Bulb Designation LED25T8/5/865
  • Bulb Finish Frosted
  • Energy Star Compliant No
  • Standards UL1598, UL Damp Rated, RoHS Compliant, NSF Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.