Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GE LIGHTING

25 Watts Incandescent Lamp, F15, Medium Screw (E26), 170 Lumens, 2400K Bulb Color Temp., 2 PK

  • Item # 29YL20
  • My Part #
  • Mfr. Model # 25FM/C/CF2
  • Catalog Page # 495
  • UNSPSC # 39101612
25 Watts Incandescent Lamp, F15, Medium Screw (E26), 170 Lumens, 2400K Bulb Color Temp., 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.

View More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape F
  • Bulb Shape F15
  • Watts 25
  • Bulb Base Type Medium Screw (E26)
  • Lumens 170
  • Bulb Finish Clear
  • Bulb Color Temp. 2400K
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 25FM/C/CF
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type Decorative
  • Dimmable Yes
  • Bulb Primary Application Ceiling Fans
  • Max. Overall Bulb Length 4-3/8"
  • Light Bulb Dia. 1-7/8"
  • Average Bulb Life 1500 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.