ST
GE LIGHTING

25 Watts Incandescent Lamp, A19, Medium Screw (E26), 215 Lumens, 2500K Bulb Color Temp., 1 EA

  • Item # 1CWV6
  • My Part #
  • Mfr. Model # 25A/CL-130V
  • Catalog Page # 494
  • UNSPSC # 39101612
25 Watts Incandescent Lamp, A19, Medium Screw (E26), 215 Lumens, 2500K Bulb Color Temp., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.78 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Watts 25
  • Bulb Base Type Medium Screw (E26)
  • Lumens 215
  • Bulb Finish Clear
  • Bulb Color Temp. 2500K
  • Light Technology Incandescent
  • Voltage 130
  • Shatter-Resistant No
  • Bulb Designation 25A/CL
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Standard
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 4-1/4"
  • Light Bulb Dia. 2-3/8"
  • Average Bulb Life 2500 hr.
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.