Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

25 Watts Halogen Lamp, B10, Medium Screw (E26), 280/260 Lumens, 2700K Bulb Color Temp.

  • Item# 2PLJ4
  • Mfr. Model# 25BM/H CD/2
  • Catalog Page# N/A
  • UNSPSC# 39101601
25 Watts Halogen Lamp, B10, Medium Screw (E26), 280/260 Lumens, 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Blunt-tip halogen lamp. Recommended for use in chandeliers. Features a medium-screw (E26) base type and clear finish.

View More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape B
  • Bulb Shape B10
  • Bulb Base Type Medium Screw (E26)
  • Watts 25
  • Average Bulb Life 2250 hr.
  • Lumens 280/260
  • Voltage 120
  • Bulb Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Decorative
  • Max. Overall Bulb Length 3-3/8"
  • Dimmable Yes
  • Light Bulb Dia. 1-1/4"
  • Bulb Finish Clear
  • Bulb Color Temp. 2700K
  • Bulb Designation 25BM/H
  • Shatter-Resistant No
  • Bulb Primary Application Chandeliers
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.