Skip Content

ST
GE LIGHTING

22 Watts Circular Fluorescent Lamp, T9, 4-Pin (G10q), 1400 Lumens, 3000K Bulb Color Temp.

  • Item # 2C827
  • My Part #
  • Mfr. Model # FC8T9/KB
  • Catalog Page # 500
  • UNSPSC # 39101605
Circular Fluorescent Lamp,T9,3000K,8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.55 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circular Fluorescent Lamp
  • Overall Bulb Dia. 8"
  • Watts 22
  • Light Appearance 3000 to 3999K, Warm White
  • Lumens 1400
  • Bulb Color Temp. 3000K
  • Light Technology Fluorescent
  • Bulb Type Circline
  • Light Bulb Dia. 1-1/8"
  • Bulb Shape T9
  • Bulb Base Type 4-Pin (G10q)
  • Color Rendering Index 82
  • Average Bulb Life 12,000 hr.
  • Bulb Start Type Rapid
  • Voltage 61
  • Bulb Designation FC8T9
  • Dimmable No
  • Shatter-Resistant No
  • ANSI Code 78901-ANSI-4031-1
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.