Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GE LIGHTING

2000 Watts Halogen Reflector Lamp, T10, Mogul Prefocus (P40s), 59,000 Lumens, 3200K Bulb Color Temp.

  • Item # 1E702
  • My Part #
  • Mfr. Model # BVWQ2MT10/4CL/MP
  • Catalog Page # N/A
  • UNSPSC # 39101609
2000 Watts Halogen Reflector Lamp, T10, Mogul Prefocus (P40s), 59,000 Lumens, 3200K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Halogen Reflector Lamp
  • Overall Bulb Shape T
  • Bulb Shape T10
  • Bulb Base Type Mogul Prefocus (P40s)
  • Watts 2000
  • Average Bulb Life 350 hr.
  • Lumens 59,000
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Standard
  • Max. Overall Bulb Length 8-1/2"
  • Dimmable Yes
  • Light Bulb Dia. 1-1/4"
  • Bulb Finish Clear
  • Bulb Color Temp. 3200K
  • Bulb Designation BVW-2000T10/4CL/MP
  • Shatter-Resistant No
  • Bulb Primary Application Stage and Studio
  • ANSI Code BVW
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.