Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GE LIGHTING

200 Watts Halogen Sealed Beam Lamp, PAR56, Mogul End Prong (GX16d), 2750K Bulb Color Temp.

  • Item # 1C584
  • My Part #
  • Mfr. Model # Q6.6A/PAR56/2
  • Catalog Page # N/A
  • UNSPSC # 39101601
200 Watts Halogen Sealed Beam Lamp, PAR56, Mogul End Prong (GX16d), 2750K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Reflector Lamps

Technical Specs

  • Item Halogen Sealed Beam Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR56
  • Bulb Base Type Mogul End Prong (GX16d)
  • Watts 200
  • Average Bulb Life 1000 hr.
  • Voltage 30.3
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Max. Overall Bulb Length 5"
  • Dimmable Yes
  • Light Bulb Dia. 7"
  • Light Distribution Flood
  • Bulb Finish Clear
  • Bulb Color Temp. 2750K
  • Bulb Designation 4411-1
  • Shatter-Resistant No
  • Bulb Primary Application Airport
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products