Skip Content

NC
GE LIGHTING

200 Watts Halogen Lamp, T4, Medium Bi-Pin (G13), 4800 Lumens, 3100K Bulb Color Temp.

  • Item # 1TJW2
  • My Part #
  • Mfr. Model # Q6.6A200PK30d-m
  • Catalog Page # N/A
  • UNSPSC # 39101612
Halogen Light Bulb,T4,200W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.06 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape T
  • Bulb Shape T4
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 200
  • Average Bulb Life 1000 hr.
  • Lumens 4800
  • Voltage 6
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 2-1/2"
  • Dimmable Yes
  • Light Bulb Dia. 1/2"
  • Bulb Finish Clear
  • Bulb Color Temp. 3100K
  • Bulb Designation Q6.6A200PK30D-M
  • Shatter-Resistant No
  • Bulb Primary Application Airport
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.