Skip Content

WV
GE LIGHTING

LED Module Strip, 2700K

  • Item # 36X535
  • My Part #
  • Mfr. Model # NL1-140-827
  • Catalog Page # N/A
  • UNSPSC # 39111508
LED Module Strip, 2700K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $102.00 / each

Web Price $679.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.63 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Under Cabinet Lights LED Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 240"
  • Number of Pucks Not a Puck Light
  • Light Technology LED
  • Lumens 27
  • Color Temp. 2700K
  • Color Rendering Index 80.0
  • Light Color Warm White
  • Max. Fixture Wattage 60.0
  • Lumens Per Watt 32.0
  • Fixture Voltage 12
  • Linkable Up To 80 Fixtures
  • Lamp Quantity 6
  • Dimmable Yes
  • Housing Color White
  • Housing Material PVC
  • Features Mounting Track
  • Connection - Fixtures Hardwired
  • Rated Life 50,000 hr.
  • Standards UL Listed, CE
  • Warranty 5 yr. Limited Warranty
  • Nominal Height 13/32"
  • Nominal Width 39/64"
  • Temp. Range -40 to 60 Degrees C
  • Includes N/A
  • Item LED Light Module
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.