Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GE LIGHTING

20 Watts Halogen Lamp, MR16, 2-Pin (GU5.3), 1100 Lumens, 2900K Bulb Color Temp.

  • Item # 5LVX0
  • My Part #
  • Mfr. Model # Q20MR16/HIR/CCG10
  • Catalog Page # 498
  • UNSPSC # 39101612
20 Watts Halogen Lamp, MR16, 2-Pin (GU5.3), 1100 Lumens, 2900K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 20
  • Average Bulb Life 5000 hr.
  • Lumens 1100
  • Voltage 12
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Bulb Beam Angle 10 Degrees
  • Max. Overall Bulb Length 1-3/4"
  • Dimmable Yes
  • Light Bulb Dia. 2"
  • Light Distribution Spot
  • Bulb Finish Clear
  • Bulb Color Temp. 2900K
  • Bulb Designation Q20MR16HIR/CCG10/SP
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products