Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GE LIGHTING

20 Watts Halogen Lamp, MR16, 2-Pin (GU10), 2600K Bulb Color Temp.

  • Item# 3DYF6
  • Mfr. Model# Q20GU10/FL/CD
  • Catalog Page# N/A
  • UNSPSC# 39111704
20 Watts Halogen Lamp, MR16, 2-Pin (GU10), 2600K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Reflector Lamps

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Bulb Base Type 2-Pin (GU10)
  • Watts 20
  • Average Bulb Life 2000 hr.
  • Voltage 120
  • Bulb Technology Halogen
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type Reflector
  • Bulb Beam Angle 40 Degrees
  • Max. Overall Bulb Length 2-1/4"
  • Dimmable Yes
  • Light Bulb Dia. 2"
  • Light Distribution Flood
  • Bulb Finish Clear
  • Bulb Color Temp. 2600K
  • Bulb Designation Q20GU10/FL
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None