Skip Content
DV
GE LIGHTING

2.4 Watts LED Lamp, CA11, Medium Screw (E26), 100 Lumens, 3000K Bulb Color Temp.

  • Item # 36M959
  • My Part #
  • Mfr. Model # LED2CAM-IO-830/F
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED,CA,2.4W,Med,3000K, I/O,Frosted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Bulb Shape CA
  • Bulb Shape CA11
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 2.4
  • Wattage Equivalency 15W INC
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 80
  • Bulb Type Decorative
  • Lumens 100
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3-51/64"
  • Light Bulb Dia. 1-3/8"
  • Bulb Designation LED2CAM-IO-830/F
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.