Skip Content

TP
GE LIGHTING

18.5 Watts LED Lamp, GX24q-2, 4-Pin (G24Q-1), 1800 Lumens, 2700K Bulb Color Temp.

  • Item # 54EL25
  • My Part #
  • Mfr. Model # LED19GX24Q-V/827
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,GX24q-2 Shape,Non Dimmable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.80 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Bulb Shape GX24q-2
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type 4-Pin (G24Q-1)
  • Watts 18.5
  • Wattage Equivalency 26W CFL
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Bulb Type Plug-In
  • Lumens 1800
  • Bulb Primary Application General Purpose
  • Color Tuning No
  • Light Distribution Flood
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 6-3/8"
  • Light Bulb Dia. 3-19/32"
  • Bulb Power Source Plug and Play
  • Bulb Designation LED19GX24Q-V/827
  • Bulb Min. Starting Temp. -20 Degrees C
  • Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
  • Bulb Manufacturers Warranty Length 5 yr.
  • Bulb Finish Frosted
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.