Skip Content

DV
GE LIGHTING

18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 825 Lumens, 3000K Bulb Color Temp.

  • Item # 5PDN1
  • My Part #
  • Mfr. Model # F15T8/KB/RVL
  • Catalog Page # N/A
  • UNSPSC # 39101605
Fluorescent Linear Lamp,T8,Warm,3000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 18"
  • Watts 15.0
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Color Temp. 3000K
  • Bulb Primary Application Kitchen and Bath
  • Average Bulb Life 7500 hr.
  • Lumens 825
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1"
  • Color Rendering Index 60
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Designation F15T8/KB/RVL
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 6
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products