Skip Content

WV
GE LIGHTING

18.0 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 1250 Lumens 3000K Bulb Color Temp.

  • Item # 1E239
  • My Part #
  • Mfr. Model # F18BX/SPX30/RS
  • Catalog Page # N/A
  • UNSPSC # 39101619
Plug-In CFL,18W,Dimmable,3000K,20,000 hr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Dimmable Yes
  • Wattage Equivalency 75W INC
  • Watts 18.0
  • Bulb Base Type 4-Pin (2G11)
  • Bulb Shape T5 PL
  • Light Appearance 3000 to 3999K, Warm White
  • Max. Overall Bulb Length 10-1/2"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Plug-In
  • Lumens 1250
  • Bulb Color Temp. 3000K
  • Average Bulb Life 20,000 hr.
  • Color Rendering Index 82
  • Bulb Designation F18BX
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 10 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products