Skip Content

WV
GE LIGHTING

18.0 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 1250 Lumens, 4100K Bulb Color Temp.

  • Item# 1E235
  • Mfr. Model# F18BX/SPX41/RS
  • Catalog Page# 626
  • UNSPSC# 39101619
18.0 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 1250 Lumens, 4100K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.62 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Dimmable Yes
  • Wattage Equivalency 75W INC
  • Watts 18.0
  • Bulb Base Type 4-Pin (2G11)
  • Bulb Shape T5 PL
  • Light Appearance 4000 to 4999K, Cool White
  • Max. Overall Bulb Length 10-1/2"
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Type Plug-In
  • Lumens 1250
  • Bulb Color Temp. 4100K
  • Average Bulb Life 20,000 hr.
  • Color Rendering Index 82
  • Bulb Designation F18BX
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 10 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.