ST
GE LIGHTING

18.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 3500K Bulb Color Temp., 1 EA

  • Item # 48PX95
  • My Part #
  • Mfr. Model # LED18ET8/G/4/835
  • Catalog Page # 508
  • UNSPSC # 39112102
18.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 3500K Bulb Color Temp., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.39 / each

Shipping: pkg of 20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps make converting your existing linear fluorescent fixture to LED lighting fast and easy. LED tubes offer high-energy savings with minimal installation time. Each LED tube is outfitted with an internal GE Lightechâ„¢ driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed-start ballasts. Nonhazardous materials makes disposal easy. 7-year limited warranty.

View More

Technical Specs

  • Item LED Lamp
  • Bulb Shape T8
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 18.0
  • Wattage Equivalency 32W LFL
  • Bulb Color Temp. 3500K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 70,000 hr.
  • Color Rendering Index 80.0
  • Bulb Type Linear
  • Bulb Beam Angle 270 Degrees
  • Lumens 2500
  • Bulb Primary Application General Purpose
  • Color Tuning No
  • Light Distribution General
  • Voltage Ballast Dependent
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 48"
  • Light Bulb Dia. 1"
  • Bulb Power Source Plug and Play
  • Bulb Designation LED/T8/18W/3500K
  • Bulb Min. Starting Temp. -20 Degrees C
  • Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
  • Bulb Manufacturers Warranty Length 5 yr.
  • Bulb Finish Frosted
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards UL1598, UL Damp Rated, RoHS Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.