Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GE LIGHTING

18.0 Watts Integrated LED Tube, T8, Medium Bi-Pin (G13), 2200 Lumens, 3500K Bulb Color Temp.

  • Item# 36UX09
  • Mfr. Model# LED18ET8/4/835
  • Catalog Page# 523
  • UNSPSC# 39112102
18.0 Watts Integrated LED Tube, T8, Medium Bi-Pin (G13), 2200 Lumens, 3500K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $27.10 / each

Shipping: pkg of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A GE Lighting integrated LED tube helps you convert from traditional fluorescent to LED lighting without needing a comprehensive reinstall. A LED tube is ideal for those looking for high energy savings with minimal installation time. Each LED tube is fitted with a GE Lightechâ„¢ driver and runs on electronic T8 instant-start or programmed start ballasts. LED lighting features long life span, energy efficiency, and controllability. 5-yr. limited warranty.

View More

Technical Specs

  • Item Integrated LED Tube
  • Bulb Shape T8
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 18.0
  • Wattage Equivalency 32W LFL
  • Bulb Color Temp. 3500K
  • Bulb Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Bulb Type Linear
  • Lumens 2200
  • Color Tuning No
  • Voltage 120/277
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 48"
  • Light Bulb Dia. 1"
  • Bulb Power Source Plug and Play
  • Bulb Designation LED18ET8/4/835
  • Energy Star Compliant No
  • Standards DLC Listed, In compliance with UL 1598 Certification
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.