Skip Content

DV
GE LIGHTING

18.0 Watts Incandescent Sealed Beam Lamp, PAR36, Screw Terminals, 1 EA

  • Item # 2F578
  • My Part #
  • Mfr. Model # 7414Y
  • Catalog Page # 514
  • UNSPSC # 39101612
Incandescent Sealed Beam Lamp,PAR36,18W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Reflector Lamps

Product Details

PAR36 lamps, for specialized low-voltage lighting needs, including emergency and warning lighting.

View More

Technical Specs

  • Item Incandescent Sealed Beam Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR36
  • Watts 18.0
  • Bulb Base Type Screw Terminals
  • Bulb Finish Amber
  • Light Technology Incandescent
  • Voltage 13
  • Shatter-Resistant No
  • Bulb Designation 7414Y
  • ANSI Code 7414Y
  • Light Appearance No Rated Color Temp, Yellow
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Light Distribution Signal
  • Max. Overall Bulb Length 2-3/4"
  • Light Bulb Dia. 4-1/2"
  • Average Bulb Life 300 hr.
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products