Skip Content

DV
GE LIGHTING

175 Watts Metal Halide HID Lamp, ED23-1/2, Mogul Screw (E39), 16,000 Lumens, 3200K Bulb Color Temp.

  • Item # 4XMA5
  • My Part #
  • Mfr. Model # MXR175/C/BU/PA
  • Catalog Page # N/A
  • UNSPSC # 39101614
Pulse Arc Metal Halide Lamp,ED23.5,175W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape ED
  • Bulb Shape ED23-1/2
  • Bulb Base Type Mogul Screw (E39)
  • Watts 175
  • Bulb Color Temp. 3200K
  • Lumens 16,000
  • Max. Overall Bulb Length 7-1/2"
  • Shatter-Resistant No
  • Bulb Designation MXR175/C/BU/PA
  • Light Technology Metal Halide
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type High Output
  • Color Rendering Index 65
  • Average Bulb Life 15,000 hr.
  • Bulb Operating Position Vertical +/-15 Degrees
  • For Enclosed Fixtures Yes
  • ANSI Code M137/M152
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.