NC
GE LIGHTING

1650 Watts Metal Halide HID Lamp, BT56, Mogul Screw (E39), 177,000 Lumens, 3200K Bulb Color Temp.

  • Item # 4PL04
  • My Part #
  • Mfr. Model # MVR1650/HOR
  • Catalog Page # N/A
  • UNSPSC # 39101614
1650 Watts Metal Halide HID Lamp, BT56, Mogul Screw (E39), 177,000 Lumens, 3200K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $170.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape BT
  • Bulb Shape BT56
  • Bulb Base Type Mogul Screw (E39)
  • Watts 1650
  • Bulb Color Temp. 3200K
  • Lumens 177,000
  • Max. Overall Bulb Length 15-3/8"
  • Shatter-Resistant No
  • Bulb Designation MVR1650/HOR
  • Light Technology Metal Halide
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type High Output
  • Color Rendering Index 65.0
  • Light Bulb Dia. 7"
  • Bulb Finish Clear
  • Average Bulb Life 3000 hr.
  • Bulb Operating Position Horizontal +/-15 Degrees
  • For Enclosed Fixtures Yes
  • ANSI Code M112
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.