Skip Content

TP
GE LIGHTING

16" x 19-19/64" x 3-1/2" Linear High Bay with 11,800 Lumens and Narrow Light Distribution

  • Item # 48TL57
  • My Part #
  • Mfr. Model # ABR101H575NNSTANW
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay,5000K,11800lm, 120/277,55D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,242.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing optimized illumination for open floors and racked aisles, the Albeo™ ABR1 Series is an IP66 rated fixture for demanding industrial environments with high ambient temperatures and wet applications. It can accommodate a single or double fixture with one or two modules per fixture.

View More

Technical Specs

  • Suggested Fixture Mounting Height 20 to 40 ft.
  • Lumens 11,800
  • Light Distribution Narrow
  • Color Temp. 5000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards UL1598, UL8750
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 90.0
  • Lamp Watts - Fixtures 90.0
  • Fixture Temp. Range 22 Degrees to 149 Degrees F
  • IP Rating 66
  • Color Rendering Index 70.0
  • Number of Light Bars 1
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Material Glass
  • Lumens Per Watt 131.0
  • Fixture Reflector Material Steel
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Space to Mtg. Height Ratio 1.35
  • Occupancy Sensor No
  • Dimmable No
  • Emergency Back Up Battery No
  • Fixture Length 16"
  • Fixture Width 19-19/64"
  • Fixture Height 3-1/2"
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 250W HPS/MH
  • Fixture Series ABR1
  • Includes Stainless Steel Universal Hanging Clips, Watertight Plugs
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.