Skip Content

TP
GE LIGHTING

16-45/64" x 16-7/64" x 7-13/32" LED Canopy Light with 8010 Lumens

  • Item # 48TM77
  • My Part #
  • Mfr. Model # ECBB0B5F5401AWHTE
  • Catalog Page # 473
  • UNSPSC # 39111521
LED Canopy Light, 4000K, 8010lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $845.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to meet the recommended illuminance requirements for under-canopy applications, the GE Evolve™ LED canopy light is suitable for use in canopied areas such as gas stations, truck stops, and drive-thrus at banks, pharmacies, and restaurants.

View More

Technical Specs

  • Item LED Canopy Light
  • Housing Material Die Cast Aluminum
  • Housing Color White
  • Color Temp. 4000K
  • CRI 70
  • Length 16-45/64"
  • Width 16-7/64"
  • Height 7-13/32"
  • Lumens 8010
  • Voltage 120-277
  • Watts 64
  • Lumens Per Watt 125.0
  • Light Distribution Symmetrical Wide
  • Temp. Range -40 to 50 Degrees C
  • Rated Life 100,000 hr.
  • Standards UL/cUL, UL1598
  • Warranty 5 Year Limited
  • LED Replacement For 175W HPS/MH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.