Skip Content

DV
GE LIGHTING

16.0 Watts LED Lamp, A21, Medium Screw (E26), 1600 Lumens, 2700K Bulb Color Temp.

  • Item # 36GJ41
  • My Part #
  • Mfr. Model # LED16DA212/827
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,A-Shape,A21 Shape,16W,120V,100W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The omnidirectional LED A21 lamp from GE LIGHTING make excellent replacements for 40W, 60W, and 100W incandescent lamps. This long-life LED light saves energy costs over the rated life of a lamp versus a standard 840 lumen, 60W incandescent lamp. 3-yr. limited warranty.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A21
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 16.0
  • Wattage Equivalency 100W INC
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Standard
  • Lumens 1600
  • Color Tuning No
  • Light Distribution Omnidirectional
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-9/32"
  • Light Bulb Dia. 2-5/8"
  • Bulb Designation LED16DA212/827
  • Energy Star Compliant No
  • Standards UL Damp Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms