Skip Content

DV
GE LIGHTING

150 Watts Incandescent Sealed Beam Lamp, PAR38, 1 EA

  • Item # 1E028
  • My Part #
  • Mfr. Model # 150PAR/FL/R
  • Catalog Page # N/A
  • UNSPSC # 39101612
150 Watts Incandescent Sealed Beam Lamp, PAR38, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.

View More

Technical Specs

  • Item Incandescent Sealed Beam Lamp
  • Bulb Shape PAR38
  • Watts 150
  • Bulb Finish Red
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 150PAR/FL/R
  • Max. Overall Bulb Length 5-5/16"
  • Average Bulb Life 2000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products