DV
GE LIGHTING

150 Watts Incandescent Lamp, PAR38, Medium Skirted (E26), 1700 Lumens, 3000K Bulb Color Temp., 1 EA

  • Item # 4PL10
  • My Part #
  • Mfr. Model # 150PAR/SP/CVG
  • Catalog Page # 500
  • UNSPSC # 39101612
150 Watts Incandescent Lamp, PAR38, Medium Skirted (E26), 1700 Lumens, 3000K Bulb Color Temp., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rugged lamps are shatter-resistant, ideal for outdoor use, and can withstand harsh weather conditions. Lamps feature a protective coating that helps contain glass fragments if lamp is broken.

View More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR38
  • Watts 150
  • Bulb Base Type Medium Skirted (E26)
  • Lumens 1700
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant Yes
  • Bulb Designation 150PAR/SP/CVG
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Light Distribution Spot
  • Max. Overall Bulb Length 5-5/16"
  • Light Bulb Dia. 4-3/4"
  • Bulb Beam Angle 10 Degrees
  • Average Bulb Life 2000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products