ST
GE LIGHTING

150 Watts High Pressure Sodium HID Lamp, ED23-1/2, Mogul Screw (E39), 10,500 Lumens

  • Item # 6V739
  • My Part #
  • Mfr. Model # LU150/55/DX
  • Catalog Page # 493
  • UNSPSC # 39101617
150 Watts High Pressure Sodium HID Lamp, ED23-1/2, Mogul Screw (E39), 10,500 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape ED
  • Bulb Shape ED23-1/2
  • Bulb Base Type Mogul Screw (E39)
  • Watts 150
  • Bulb Color Temp. 2200K
  • Lumens 10,500
  • Max. Overall Bulb Length 7-3/4"
  • Shatter-Resistant No
  • Bulb Designation LU150/55/DX
  • Light Technology High Pressure Sodium
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type High Output
  • Color Rendering Index 65.0
  • Light Bulb Dia. 2-15/16"
  • Bulb Finish Clear
  • Average Bulb Life 15,000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • ANSI Code S55
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.