Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

150 Watts High Pressure Sodium HID Lamp, B17, Medium Screw (E26), 10,500 Lumens, 2200K Bulb Color Te

  • Item# 6V737
  • Mfr. Model# LU150/DX/MED
  • Catalog Page# N/A
  • UNSPSC# 39101617
150 Watts High Pressure Sodium HID Lamp, B17, Medium Screw (E26), 10,500 Lumens, 2200K Bulb Color Te close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape B
  • Bulb Shape B17
  • Bulb Base Type Medium Screw (E26)
  • Watts 150
  • Bulb Color Temp. 2200K
  • Lumens 10,500
  • Max. Overall Bulb Length 5-3/4"
  • Shatter-Resistant No
  • Bulb Designation LU150/DX/MED/ECO
  • Bulb Technology High Pressure Sodium
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type High Output
  • Color Rendering Index 65
  • Light Bulb Dia. 2-1/8"
  • Bulb Finish Clear
  • Average Bulb Life 15,000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • ANSI Code S54
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None