Skip Content

DV
GE LIGHTING

15-1/16" x 11-5/8" x 3-3/64" LED High Bay with 18,300 Lumens and General Light Distribution

  • Item # 48TL26
  • My Part #
  • Mfr. Model # ABV202T471NVSTKNW1PK
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay,4000K,18300lm,120/277V,120D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for racked aisles or an open floor plan, this high bay LED luminaire can be used in cold storage facilities, warehouses, industrial environments, gymnasiums, sports arenas, and retail and high-ceiling spaces. The steel and aluminum housing has a painted white finish. Chain, cable, rod, or pendant mounting accessories are available separately.

View More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 250W HPS/MH
  • Fixture Voltage 120 to 277
  • Watts 107
  • Color Temp. 4000K
  • Fixture Rated Life 100,000 hr.
  • Standards UL1598, UL8750, RoHs
  • Light Distribution General
  • Fixture Length 15-1/16"
  • Fixture Width 11-5/8"
  • Fixture Height 3-3/64"
  • Fixture Lens Material Open
  • Number of Light Bars 1
  • Space to Mtg. Height Ratio 1.29
  • CRI 70
  • Lumens Per Watt 171.0
  • Fixture Temp. Range 22 Degrees to 131 Degrees F
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products