Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

15.0 Watts Screw-In CFL, A19, Medium Screw (E26), 740 Lumens, 2500K Bulb Color Temp.

  • Item# 13G656
  • Mfr. Model# FLE15HB/RVBX2-TP
  • Catalog Page# N/A
  • UNSPSC# 39101619
15.0 Watts Screw-In CFL, A19, Medium Screw (E26), 740 Lumens, 2500K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape A
  • Dimmable No
  • Wattage Equivalency 60W INC
  • Watts 15.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape A19
  • Light Appearance 1000 to 2699K, Very Warm White
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Technology Fluorescent
  • Bulb Type Standard
  • Lumens 740
  • Bulb Color Temp. 2500K
  • Voltage 120
  • Average Bulb Life 8000 hr.
  • Color Rendering Index 70
  • Bulb Designation FLE15HB/RV
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. 25 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.