Skip Content


15.0 Watts LED Lamp, PAR38, Medium Screw (E26), 1300 Lumens, 3000K Bulb Color Temp.

  • Item # 45UY91
  • My Part #
  • Mfr. Model # LED15DP38W830/40
  • Catalog Page # 512
  • UNSPSC # 39112102
LED Lamp,PAR38,15W,3000K,Warm,E26 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.88 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GE LED energy smartĀ® reflector lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR38
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 15.0
  • Wattage Equivalency 90W INC
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 81
  • Bulb Type Reflector
  • Bulb Beam Angle 40 Degrees
  • Lumens 1300
  • Color Tuning No
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5-1/8"
  • Light Bulb Dia. 4-3/4"
  • Bulb Power Source Plug and Play
  • Bulb Designation LED15DP38W830/40
  • Bulb Finish Clear
  • Energy Star Compliant Yes
  • Standards Meets 2012 Lighting Energy Standards, RoHS Compliant
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.