Skip Content
C3
GE LIGHTING

15.0 Watts Incandescent Lamp, F10, Candelabra Screw (E12), 105 Lumens, 2300K Bulb Color Temp.

  • Item # 3VA45
  • My Part #
  • Mfr. Model # 15FC/AU CD 2
  • Catalog Page # 510
  • UNSPSC # 39101612
Incandescent Light Bulb,F10,15W,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.03 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Overall Bulb Shape F
  • Bulb Shape F10
  • Watts 15.0
  • Bulb Base Type Candelabra Screw (E12)
  • Lumens 105
  • Bulb Finish Auradescent
  • Bulb Color Temp. 2300K
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 15FC/AU CD2 6PK
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type Decorative
  • Dimmable Yes
  • Bulb Primary Application Chandeliers
  • Max. Overall Bulb Length 4-3/8"
  • Light Bulb Dia. 1-1/4"
  • Average Bulb Life 1500 hr.
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.