TP
GE LIGHTING

LED Area Light, Replacement for 100 to 400W HPS, 120 to 277V, 15000 Lumens, 137.0 Max. Wattage

  • Item # 53CJ29
  • My Part #
  • Mfr. Model # EALS020F4AF740NDD1DKBZ
  • Catalog Page # 456
  • UNSPSC # 39111605
LED Area Light, Replacement for  100 to 400W HPS, 120 to 277V, 15000 Lumens, 137.0 Max. Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $669.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GE outdoor LED lamp is an excellent choice for downtown areas, hospital grounds, college campuses, shopping malls, business complexes, and residential neighborhoods. It provides effective security light levels with a significant reduction in cost of ownership, compared to standard HID systems, with dramatic reductions in energy and ongoing maintenance expenses.

View More

Technical Specs

  • LED Replacement For 100 to 400W HPS
  • Item - Area and Roadway Fixtures Area and Roadway Fixtures
  • Light Technology LED
  • Mounting - Area and Roadway Fixture Round Pole, Square Pole
  • Max. Fixture Wattage 137.0
  • Fixture Voltage 120 to 277
  • Lumens 15000
  • Lumens Per Watt 109.5
  • Color Temp. 3000K
  • Light Distribution - Roadway and Area Fixtures Type IV Asymmetric Forward
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Dark Bronze
  • Fixture Height 7-1/4"
  • Fixture Width 16"
  • Fixture Length 25"
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Rated Life 100,000 hr.
  • Fixture Temp. Range -40 Degrees to 40 Degrees C
  • Solar Powered No
  • Color Rendering Index 70.0
  • Includes Mounting Arm
  • Description/Special Features Dali Compatible, Meets 3G Vibration Standard
  • Standards UL/cUL listed, ANSI C136.31-2010, RoHS compliant
  • Warranty 5 yr. Limited
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.