Skip Content

DV
GE LIGHTING

13-3/4" x 10-7/8" x 3-1/2" with 12,100 Lumens and Wide Light Distribution

  • Item # 49JK79
  • My Part #
  • Mfr. Model # ABV201V5712VSTKNW
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay,5000K,74W,15-1/16" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Utilizing a new form factor, the ABV-Series LED High Bay offers you the best mixture of value and performance. This fixture is suitable for high and low bay lighting, racked aisles, or open floor plan. Applications include use in a warehouse, cold storage, industrial, gymnasiums, sports arenas, retail, or high-ceiling spaces.

View More

Technical Specs

  • Lumens 12,100
  • Light Distribution Wide
  • Color Temp. 5000K
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards UL1598, UL8750, RoHs
  • Fixture Voltage 120 to 277
  • Fixture Temp. Range -22 Degrees to 131 Degrees F
  • Number of Light Bars 1
  • Fixture Lens Material Open
  • Lumens Per Watt 163.5
  • Space to Mtg. Height Ratio 1.29
  • Occupancy Sensor Yes
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 13-3/4"
  • Fixture Width 10-7/8"
  • Fixture Height 3-1/2"
  • Fixture Mounting Type Universal
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 250W HPS/MH
  • Fixture Series ABV2
  • Includes Stainless Steel Universal Hanging Clips, Watertight Plugs
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products