Skip Content

WV
GE LIGHTING

13-3/4" x 10-7/8" x 3-1/2" LED High Bay with 9100 Lumens and Wide Light Distribution

  • Item # 48TL14
  • My Part #
  • Mfr. Model # ABV201T471NVSTKNW1PK
  • Catalog Page # 460
  • UNSPSC # 39111521
LED High Bay,4000K,9100 lm,120/277V,120D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Utilizing a new form factor, the ABV-Series offers you the best mixture of value and performance. This high-ceiling lighting is suitable for racked aisles or open floor plans. Fixture is cable or chain mountable. LED high bay is ideal for use in applications such as a warehouse, cold storage, industrial, gymnasiums, sports arenas, retail, or high-ceiling spaces.

View More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 250W HPS/MH
  • Fixture Voltage 120 to 277
  • Watts 53
  • Lumens 9100
  • Color Temp. 4000K
  • Fixture Rated Life 100,000 hr.
  • Standards UL1598, UL8750, RoHs
  • Light Distribution Wide
  • Fixture Length 13-3/4"
  • Fixture Width 10-7/8"
  • Fixture Height 3-1/2"
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Series ABV2
  • Occupancy Sensor No
  • Fixture Lens Material Open
  • Number of Light Bars 1
  • Space to Mtg. Height Ratio 1.29
  • CRI 70
  • Lumens Per Watt 171.7
  • Fixture Temp. Range 22 Degrees to 131 Degrees F
  • Includes Stainless Steel Universal Hanging Clips, Watertight Plugs
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.