DV
GE LIGHTING

13.0 Watts Screw-In CFL, T3, Medium Screw (E26)

  • Item # 6HKR7
  • My Part #
  • Mfr. Model # FLE13HT3/2YELLOW
  • Catalog Page # N/A
  • UNSPSC # 39101619
13.0 Watts  Screw-In CFL, T3, Medium Screw (E26) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compact Fluorescent Lamps
• 120V, 60 Hz
Best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.
Specialty Compact Fluorescent Lamps (CFLs)

View More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape Spiral
  • Dimmable No
  • Wattage Equivalency 60W INC
  • Watts 13.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape T3
  • Light Appearance No Rated Color Temp, Yellow
  • Max. Overall Bulb Length 4-3/4"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Voltage 120
  • Average Bulb Life 8000 hr.
  • Bulb Designation FLE13HT3/2/YELLOW
  • Bulb Min. Starting Temp. 5 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application Party Lights
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products