C3
GE LIGHTING

12-1/8" x 14-1/2" x 5-3/4" 41 Watt LED Wall Pack, Powder Coated

  • Item # 48TM55
  • My Part #
  • Mfr. Model # EWS30C7D1401DKBZ
  • Catalog Page # 454
  • UNSPSC # 39111503
12-1/8" x 14-1/2" x 5-3/4" 41 Watt LED Wall Pack, Powder Coated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $569.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering a long service life, the Evolveā„¢ LED canopy light can yield up to a 75% reduction in system energy consumption compared with standard HID systems. It operates well in cold temperatures, and is suitable for wall mounted, site, area, and general lighting applications.

View More

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 41.0
  • Lamp Watts - Fixtures 41.0
  • Lumens 5000
  • Lumens Per Watt 122.0
  • Color Temp. 4000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 70.0
  • Housing Finish Powder Coated
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 5-3/4"
  • Fixture Width 14-1/2"
  • Fixture Length 12-1/8"
  • Fixture Rated Life 50,000 hr.
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Lens Material Polycarbonate
  • Series EWS
  • Operating Temp. Range -40 to 50 Degrees C
  • Light Distribution Asymetric
  • Recommended Mounting Height 12 to 25 ft.
  • Description/Special Features Projected 47,000 hours per IES TM-21
  • Standards UL/cUL Listed, Wet Locations, ANSI C136.25-2013
  • IP Rating 65
  • Includes Sleek architectural design incorporating a heat sink directly into the unit ensuring maximum heat transfer and long LED life.
  • Warranty 5 yr.
  • Item LED Wall Pack
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.