Skip Content

WV
GE LIGHTING

12.0 Watts LED Lamp, PL Vertical, 4-Pin (G24Q/GX24), 1000 Lumens, 3500K Bulb Color Temp.

  • Item # 39UR92
  • My Part #
  • Mfr. Model # LED12G24q-V/835
  • Catalog Page # 488
  • UNSPSC # 39112102
LED Lamp,PL Vert,1000 lm,4PinG24Q/GX24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $12.00 / each

Web Price $26.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The new LED Plug-In replacement lamp from GE enables you to replace inefficient CFL lighting without the need for tools or a costly upgrade. The LED Plug-In provides 2.5x the life of an average CFL and use only half the energy, delivering a more targeted light that requires fewer lumens and reduces waste. Combined with the simplicity of Plug and Play installation, this lamp is a truly attractive solution. Using only 12 watts of energy, you can save over $71 in energy costs over the rated life of a lamp versus a standard 26-watt CFL lamp based on $0.11 per kWh.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PL Vertical
  • Bulb Shape PL Vertical
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type 4-Pin (G24Q/GX24)
  • Watts 12.0
  • Wattage Equivalency 125W INC/32 to 40W CFL
  • Bulb Color Temp. 3500K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Bulb Type Plug-In
  • Lumens 1000
  • Color Tuning No
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-29/32"
  • Light Bulb Dia. 4"
  • Bulb Power Source Plug and Play
  • Bulb Designation LED12G24q-V/835
  • Bulb Finish Frosted
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


12.0 Watts LED Lamp, PL Vertical, 4-Pin (G24Q/GX24), 1000 Lumens, 3500K Bulb Color Temp. is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Great bulb, the light thrown is great. the only draw back I see with this product is that I don't see a Energy Star or DLC certified, hopefully within time the bulb gets certified.
Date published: 2017-04-19
  • y_2018, m_2, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_39UR92, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.