Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

12.0 Watts LED Lamp, PAR30L, Medium Screw (E26), 850 Lumens, 2700K Bulb Color Temp.

  • Item# 32WU96
  • Mfr. Model# LED12DP3LRW82740
  • Catalog Page# N/A
  • UNSPSC# 39112102
12.0 Watts LED Lamp, PAR30L, Medium Screw (E26), 850 Lumens, 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This LED lamp features a medium-screw base and is suitable for indoor/outdoor use.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR30L
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 12.0
  • Wattage Equivalency 85W INC
  • Bulb Color Temp. 2700K
  • Bulb Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 84
  • Bulb Type Reflector
  • Bulb Beam Angle 35 Degrees
  • Lumens 850
  • Color Tuning No
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 4-39/64"
  • Light Bulb Dia. 3-3/4"
  • Bulb Designation LED12DP3L2W82735
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms