DV
GE LIGHTING

11.0 Watts Screw-In CFL, A17, Medium Screw (E26), 460 Lumens 6500K Bulb Color Temp.

  • Item # 6HKT2
  • My Part #
  • Mfr. Model # FLE11/2/A17/D/CD
  • Catalog Page # N/A
  • UNSPSC # 39101619
11.0 Watts  Screw-In CFL, A17, Medium Screw (E26), 460 Lumens 6500K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape A
  • Dimmable No
  • Wattage Equivalency 40W INC
  • Watts 11.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape A17
  • Light Appearance 5000K and Above, Daylight
  • Max. Overall Bulb Length 4-7/16"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Lumens 460
  • Bulb Color Temp. 6500K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82.0
  • Bulb Designation FLE11/2/A17/D
  • Bulb Min. Starting Temp. 5 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application Ceiling Fans
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products