Skip Content

DV
GE LIGHTING

105 Watts Halogen Lamp, T4, Medium Bi-Pin (G13), 2700 Lumens, 3100K Bulb Color Temp.

  • Item # 1TJV9
  • My Part #
  • Mfr. Model # Q6.6A100PK30d-m
  • Catalog Page # N/A
  • UNSPSC # 39101612
Halogen Light Bulb,T4,105W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape T
  • Bulb Shape T4
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 105
  • Average Bulb Life 1000 hr.
  • Lumens 2700
  • Voltage 6
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 2-9/32"
  • Dimmable Yes
  • Light Bulb Dia. 1/2"
  • Bulb Finish Clear
  • Bulb Color Temp. 3100K
  • Bulb Designation Q6.6A100PK30D-M
  • Shatter-Resistant No
  • Bulb Primary Application Airport
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products