Skip Content

NC
GE LIGHTING

1000 Watts Halogen Reflector Lamp, T7, Mogul Prefocus (P40s), 28,500 Lumens, 3200K Bulb Color Temp.

  • Item # 1E706
  • My Part #
  • Mfr. Model # BVV-Q1MT7/4CL/MP
  • Catalog Page # N/A
  • UNSPSC # 39101609
Halogen Reflector Lamp,T7,1000W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.85 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Overall Bulb Shape T
  • Bulb Shape T7
  • Bulb Base Type Mogul Prefocus (P40s)
  • Watts 1000
  • Average Bulb Life 200 hr.
  • Lumens 28,500
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 7-1/4"
  • Dimmable Yes
  • Bulb Finish Clear
  • Bulb Color Temp. 3200K
  • Bulb Designation BVV-Q1MT7/4CL/MP
  • Shatter-Resistant No
  • Bulb Primary Application Stage and Studio
  • ANSI Code BVV
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.