Skip Content

C3
GE LIGHTING

100 Watts Ceramic Metal Halide HID Lamp, BD17, Medium Screw (E26), 8700 Lumens, 3000K Bulb Color Tem

  • Item# 2DZX6
  • Mfr. Model# CMH100/C/U/830/MED
  • Catalog Page# 628
  • UNSPSC# 39101614
100 Watts Ceramic Metal Halide HID Lamp, BD17, Medium Screw (E26), 8700 Lumens, 3000K Bulb Color Tem close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape BD
  • Bulb Shape BD17
  • Bulb Base Type Medium Screw (E26)
  • Watts 100
  • Bulb Color Temp. 3000K
  • Lumens 8700
  • Max. Overall Bulb Length 5-7/16"
  • Shatter-Resistant No
  • Bulb Designation CMH100/C/U/830/MED
  • Bulb Technology Ceramic Metal Halide
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type High Output
  • Color Rendering Index 83
  • Average Bulb Life 15,000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • ANSI Code M140/M90
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.