Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GE LIGHTING

14-1/2" x 12-3/32" x 5-3/4" 43 Watt LED Scalable Wall Pack, Black

  • Item# 39E727
  • Mfr. Model# EWS10AE540G1NBLCK
  • Catalog Page# 587
  • UNSPSC# 39111503
14-1/2" x 12-3/32" x 5-3/4" 43 Watt LED Scalable Wall Pack, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $753.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Wall Packs
GE Lighting
IP65 cast-aluminum housing. RoHS Compliant.
UL and C-UL Listed for wet locations. ANSI C136.25-2009.

View More

Technical Specs

  • Item LED Scalable Wall Pack
  • Watts 43
  • Lumens 2900
  • Lumens Per Watt 67.0
  • Fixture Voltage 120 to 277
  • Color Temp. 4000K
  • Fixture Height 5-3/4"
  • Fixture Width 12-3/32"
  • Fixture Length 14-1/2"
  • Housing Finish Black
  • Fixture Lens Material Glass
  • Series EWS1
  • CRI 70
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range -40 Degrees to 50 Degrees C
  • Fixture Rated Life 50,000 hr.
  • Light Distribution Asymmetric Medium
  • Recommended Mounting Height 12 to 14 ft.
  • Description/Special Features Can Yield Up to a 75% Reduction in System Energy Consumption Compared With Standard HID Systems, 525mA Drive Current
  • Standards UL/cUL Listed, Wet Locations, ANSI C136.25-2009
  • IP Rating 65
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.