Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

LED Striplight, 5000K, 48 In, 1Bar

  • Item# 23XX20
  • Mfr. Model# ALC301T5714NNSTKP
  • Catalog Page# N/A
  • UNSPSC# 39111508
LED Striplight,5000K,48 In,1Bar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Striplight
  • Watts 39
  • Lumens 3554
  • Number of Light Bars 1
  • Color Temp. 5000K
  • CRI 72
  • Voltage 120/277
  • Dimmable / Non-Dimmable Non-Dimmable
  • Length 48"
  • Width 2-11/32"
  • Height 7-11/16"
  • Lumens Per Watt 91.1
  • Temp. Range -30 to 45 Degrees C
  • Rated Life 100,000 hr.
  • Warranty 5 yr.
  • LED Replacement For 1 Lamp LFL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.