Skip Content

DV
GE LIGHTING

19" x 19" x 7-4/5" LED Garage Light with 4500 Lumens

  • Item# 39E725
  • Mfr. Model# EGMS0W6N57PC01WHTE
  • Catalog Page# N/A
  • UNSPSC# 39111521
19" x 19" x 7-4/5" LED Garage Light with 4500 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Garage Light
  • Housing Material Die Cast Aluminum
  • Housing Color White
  • Color Temp. 5700K
  • CRI 70
  • Length 19"
  • Width 19"
  • Height 7-4/5"
  • Lumens 4500
  • Voltage 120-277
  • Watts 60
  • Lumens Per Watt 75.0
  • Temp. Range -40 to 40 Degrees C
  • Rated Life 50,000 hr.
  • Includes Primary Electric Disconnect W MPM-C
  • Warranty 5 Years
  • LED Replacement For 100W HPS/MH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.